Reflex Single Sheet Centrefeed Dispenser Transluscent Each

Order Code: ZT2427532S

£35.99 Inc VAT (20%)


Description

Tork Reflex™ Single Sheet Centrefeed Dispenser
The Tork® Reflex™ Single Sheet Centrefeed Dispenser is the ideal hand and surface wiping solution for professional environments, designed to fit your workplace flow. Touch only what you take with single-sheet dispensing, and access paper from any angle with the rotating nozzle feature. This easy-to-use, hygienic and durable system reduces consumption by up to 37% when compared to the Tork® Centrefeed system.
Touch only what you use — reducing risk of cross-contamination
Easily dispensable using only one hand
Robust design made to withstand the toughest environments
Easy-to-clean design featuring removable hood
Run out indicator refills means you’re never left without paper
System - M4 - Reflex Centrefeed Roll System Article - 473190 Material - Plastic Height - 331 mm Width - 255 mm Depth - 239 mm Colour - White/White

See full description
Specifications for Reflex Single Sheet Centrefeed Dispenser Transluscent Each
  • Colour
    Translucent
  • Material
    ABS Plastic
  • Size
    33x26x24cm
  • Product Type
    Toilet Roll Systems

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome