S1 Elevation Liquid and Spray Soap Dispenser Each

Order Code: ZT2427818S

£35.99 Inc VAT (20%)


Description

Tork Elevation dispenser range is seamless and functional with a modern feel that fits into most washroom environments. The Tork dispensers for liquid soap
are suitable for all kinds of washrooms - even in tough and demanding environments. The one litre dispenser is available with an armlever for use in areas
where extra hygiene is of critical importance. Tork Elevation Reliable and drip free system: Secures good hygiene High capacity 1000 shots: Low maintenance
Robust design: Suitable also for demanding environments. system S1 - Liquid soap system Material- Plastic Colour - White Width - 112 mm Height - 291 mm
Depth - 114 mm

See full description
Specifications for S1 Elevation Liquid and Spray Soap Dispenser Each
  • Colour
    White
  • Material
    ABS Plastic
  • Size
    1L
  • Product Type
    Soap System Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome