Silver Xpressnap Tabletop Napkin Dispenser 272613

Order Code: ZT1553542S

£36.99 Inc VAT (20%)


Description

The Xpressnap Tabletop Napkin Dispenser helps reduce waste, allowing only one napkin at a time to be taken from the unit. Cutting use by at least 25%, compared to traditional dispensers, the compact system is contemporary, fitting seamlessly into a variety of restaurant spaces. Featuring a message display panel which can be changed, the system is Ideal for use at individual tables in an office, canteen or public cafeteria. Holding up to 275 napkins, the one at a time dispenser reduces consumption and waste and improves hygiene levels.
Tabletop napkin dispenser
Hygienic design ensures users touch only the napkins they take
Durable and easy to clean
Message display panel for promotional message use
Holds up to 275 napkins
Refill with a variety of Tork Xpressnap napkins (sold separately)
Ideal for use at individual tables in dining environments
Cut costs and waste by at least 25% compared to traditional napkin dispensers
Colour: Silver

See full description
Specifications for Silver Xpressnap Tabletop Napkin Dispenser 272613
  • MFR Part No.
    SCA53983
  • Weight
    0.81kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome