TFX-12 Touch-free Dispensers


£26.99 Inc VAT (20%)

See 2 Product Variants
£26.99

Description

For the best in hand hygiene, the TFX-12™ touch-free dispensers from GOJO® are a perfect choice. Dispensing measured portions of hand wash or sanitiser allows for reduced waste, while touch-free limits the risk of cross-contamination, especially in healthcare environments.

Features and Benefits
• Skylight for product visibility to monitor usage and refill requirements
• Smooth design is easy to clean and sanitise
• LED light shows when the battery charge is low
• SANITARY SEALED™ refills made with SMART-FLEX™ technology
• 3 x C-size alkaline batteries (sold separately)

Notes
• Dispenser only - batteries not included

Feature Attributes

Type:
Hand Wash Dispenser
Size:
1200 ml
Dispensing Method:
Touch-Free
Function:
Cleanse
To Suit:
5665-02-EEU00,GOJ7224396F,GOJ7221462V
Capacity:
1.2 L
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome