Under-table Dispenser, For Material Rolls, Øup To 750mm, 800mm Width

Order Code: ZT2690901S

£639.99 Inc VAT (20%)


Description

Under-table dispenser, for material rolls, up to 750 mm, 800 mm width. Supplied = assembled. Product type = unwind stands. Model = mobile. Height = 780 mm. Width = 1100 mm. Depth = 800 mm. For width = 800 mm. Max. load = 150 kg. Under-table dispenser for holding material rolls with a roll width of 800 or 1250 mm.

Specifications for Under-table Dispenser, For Material Rolls, Øup To 750mm, 800mm Width
  • Product Type
    Unwind Stands
  • Height
    780mm
  • Load Capacity
    150kg
  • Width
    1100mm
  • For Width
    800mm
  • Supplied
    Assembled
  • Depth
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome