6333, Frequent Use Hand Soap, Frangrance Free Hand Cleanser, Clear, 1 x 1 Litre Refill Cassette
0
1
2
3
4
5
6

6333, Frequent Use Hand Soap, Frangrance Free Hand Cleanser, Clear, 1 x 1 Litre Refill Cassette

Order Code: ZT1197874SCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

1 x hand Cleanser cassette, Clear/fragrance-Free, 1 Ltr. Colourless and fragrance-Free, suitable for all skin types, especially sensitive skins maintaining hygiene without irritation.. Each cassette delivers up to 1,000 shots of soap making it perfect for everyday use, providing a high-quality feel whilst managing costs and reducing waste.. When the cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed.. Compatible with our Aquarius Hand Cleanser dispensers (product codes 6948, 6955 and 7173) and Kimberly-Clark Professional Hand Cleanser Dispenser 8973.. Ideal for busy washrooms, this gentle liquid soap dispenses the ideal amount of soap for each wash, preventing overuse..

Fragrance-Free and colourless liquid hand soap for everyday use. Suitable for all skin types, especially sensitive skins maintaining hygiene without irritation. Ideal for busy washrooms, this gentle liquid soap dispenses the ideal amount of soap for each wash, preventing overuse. Kleenex Frequent Use Hand Cleanser delivers up to twice as many washes per litre as conventional liquid soaps, keeping costs down and reducing waste. The cassettes are designed for quick and easy installation with a simple push and click. When the cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed. Compatible with our Aquarius Hand Cleanser dispensers (product codes 6948, 6955 and 7173) and Kimberly-Clark Professional Hand Cleanser Dispenser 8973. 1 x hand Cleanser cassette, Clear/fragrance-Free, 1 Ltr (1 Ltr total)

See full description
Specifications for 6333, Frequent Use Hand Soap, Frangrance Free Hand Cleanser, Clear, 1 x 1 Litre Refill Cassette
  • Size
    1000ml
  • MFR Part No.
    6333
  • Type
    Hand Cleanser
  • Package Type
    Refill Cartridge
  • Fragrance
    Fragrance Free
  • Series
    6333