0
1

8716-04-EEU ADX-7 Freshberry Foam Hand Soap 700ml Refill

Order Code: ZT1188790X

£7.99 Inc VAT (20%)


Description

For a natural, Spa-inspired hand soap, this Fresh Berry Foam handwash is the perfect choice. Mild enough for frequent use, this plant-based formula lathers to a rich and creamy foam to both clean and replenish the skin. Each wash hydrates and conditions using plant-based glycerine, leaving the hands smooth and subtly scented with a pleasing floral fragrance

Features and Benefits
• Enriched with natural extracts and moisturisers to condition the skin
• Bottle designed with collapse control technology to maintain bottle shape throughout use
• Contains over 98% biodegradable ingredients for reduced impact on the environment
• Dermatologically tested and suitable for most skin types
• EcoLabel certified

See full description
Specifications for 8716-04-EEU ADX-7 Freshberry Foam Hand Soap 700ml Refill
  • Pack Quantity
    1
  • Dispensing Method
    Manual
  • Size
    700ml
  • MFR Part No.
    8716-04-EEU
  • Fragrance
    Fresh Berry
  • For Use With
    GOJ7229800W
    GOJ7229802C
    GOJ7229801B
  • Series
    ADX-7
  • Package Type
    Refill Cartridge
  • Type
    Foaming Hand Wash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome