Autofoam Foaming Lotion Soap Refill 1100ml  4 x 1100 ml

Autofoam Foaming Lotion Soap Refill 1100ml 4 x 1100 ml

Order Code: ZT2620534SCopy

£61.99 Inc VAT (20%)


Description

Rubbermaid Autofoam Foaming Lotion Soap with Moisturisers 1100ml
Formulated using skin moisturisers to sooth and soften skin, Rubbermaid's 1100ml Foaming Lotion with Moisturisers for AutoFoam Dispensers produces a high-quality foam that offers thorough hand coverage and makes it ideal for use in public washrooms
Features and Benefits
Enriched with moisturisers that keep hands soft and smoothLight floral aroma leaves hands smelling freshHigh capacity refills produce up to 2,750 hand washesHygienically sealed refills eliminate the risk of contaminationPouch refills ensure that all fluid can be evacuated before disposal, reducing waste
Specifications
Capacity: 1100ml (4 Per Box)Dimensions: W17.5 x H26 x D3.5cmType: Pouch

See full description
Specifications for Autofoam Foaming Lotion Soap Refill 1100ml 4 x 1100 ml
  • Size
    1100ml
  • Colour
    Blue
  • Product Type
    Rubbermaid Refills
  • Material
    Cartridge