1. Cleaning & Hygiene/
  2. Hair & Skin Care/
  3. Hand Wash Dispenser Refills
Azure Foam Soap
0
1

Azure Foam Soap


3 Variants From
£12.99

Inc VAT (20%)

Up to 4.5% off
See 3 Product Variants
£12.99

Description

Mild and lightly scented, the Azure™ foam soap range from SC Johnson Professional® is ideal for use in a range of settings. With added moisturisers and lightly scented with a delicious Crisp Fruit fragrance, the skin will be left feeling pleasingly soft and smooth.

Features and Benefits
• Proven to remove over 99% of dirt and germs when used properly
• Dermatologically tested and suitable for all skin types and ages
• ECARF certified to be tolerated by sensitive skin
• Biodegradable, non-toxic formulation that meets with OECD301F standards
• EU Ecolabel certified to have reduced environmental impact throughout its lifecycle

Typical Applications
• Nurseries
• Healthcare
• Schools
• Aged care environments
• Office environments
• Public facilities

See full description

Feature Attributes

Series:

Azure™

Pack Quantity:

1

Fragrance:

Fragranced

Type:

Foaming Hand Wash

Package Type:

Refill Cartridge

Applications:

Public Washrooms

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome