Frequent Use Hand Soap Refill 1L (Pack of 6) - 6333

Frequent Use Hand Soap Refill 1L (Pack of 6) - 6333

Order Code: ZT4177543SCopy

£89.99 Inc VAT (20%)


Description

Kleenex Frequent Use Hand Cleanser has been developed using extensive research and contains no dyes or fragrance. It has been specially formulated to reduce the risk of allergic reactions for your customers, employees and visitors and is designed to be used with the Kleenex Hand Cleanser Dispenser 6948. Helping to maintain high standards of hygiene, this Frequent Use Hand Cleanser is ideal for hand washing in food preparation and service areas, as well as for general washrooms. The cartridge design is cost effective, hygienic, prevents clogging and leaking and delivers 2,500 shots of hand cleanser per litre. This pack contains 6 x 1-litre refill cartridges.
For use with the Kleenex Hand Cleanser Dispenser 6948
No fragrances or dyes
Reduces the risk of allergic reactions
Ideal for food preparation areas
1 litre per cartridge
Pack of 6

See full description
Specifications for Frequent Use Hand Soap Refill 1L (Pack of 6) - 6333
  • Product Type
    Hand Cleanser
  • Size
    1L
  • Volume
    1000ml
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome