Modu Anti-Bacterial Foam Soap Cartridges 1 Liter

Modu Anti-Bacterial Foam Soap Cartridges 1 Liter

Order Code: ZT4945704SCopy

£11.99 Inc VAT (20%)


Description

Janit-X MODU 1L Anti-Bacterial Luxury Foam Soap Cartridges for Soap Dispensers - Clear

An antibacterial foam hand cleaner with a mild, effective formulation to remove light to medium soiling. A non-perfumed, non-tainting formulation to protect against hand and food borne infections. With added emollient to leave the hands feeling smooth and conditioned.

Complies with EN1276 and EN13727 killing 99.9% germs in 30 seconds. Suitable for use in a wide range of applications includingmedical and food preparation areas.

Does not contain Triclosan.

Hand soap refill cartridges are more reliable and less prone to break

Bulk fill soap dispensers are often unreliable and can need replacing more frequently due to many moving parts inside. This can result in leaving areas without a soap dispenser for some time whilst replacements are sourced.

Within the sealed system of hand soap refill cartridges there isn't repeated wear and tear of the dispenser itself. They are also easier to monitor the soap level inside to prompt a refill, meaning your soap dispensers are never out of action.

Hand Soap Refill Cartridges are safer and cleaner

Unlike bulk fill soap dispensers, which are open to the environment and can be easily contaminated, a hand soap refill cartridge system is sealed preventing pathogens from entering the dispenser and spreading.

Studies have shown how unsafe bulk fill soap dispensers can be, revealing unsafe levels of bacteria and harmful pathogens. The same study observed that those people using bulk filled dispensers to wash their hands were left with higher levels of bacteria on their hands than before washing.

In contrast, the participants who used the hand soap refill cartridge system benefited from half as many bacteria on their hands than prior to washing. This highlights how the use of potentially contaminated bulk fill cartridges could entirely defeat the point of careful hand washing.

Janit-X Excel PRO System Cartridge Dispenser 1L - White

Durable and easy to clean, the Excel Soap Dispenser is suitable for hand hygiene provision in almost any public or commercial washroom.

See full description
Specifications for Modu Anti-Bacterial Foam Soap Cartridges 1 Liter
  • Type
    Hand Soap, Creams & Lotions
  • Form
    Dispenser Refill
  • Pack Quantity
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome