Oil & Grease Liquid Soap (Pack of 6) - 424401

Oil & Grease Liquid Soap (Pack of 6) - 424401

Order Code: ZT5696589SCopy

£79.99 Inc VAT (20%)


Description

Tork Oil & Grease Liquid Soap S4:
To remove dirt, oil and grease, Tork Oil and Grease Liquid Soap is formulated with a fat-dissolving ingredient that's highly effective yet gentle on the skin. No fragrance or colour is added, so it's gentle to the skin. It's suitable for Tork S4 dispensers, which are certified easy to use and provide good hand hygiene to all users.
• This soap has a dermatologically tested formula, skin-friendly pH and fat-dissolving ingredients, meaning it is suitable for food preparation and washing greasy hands
• Save staff time with effortless refilling - certified by the Swedish Rheumatism Association, tested according to the Design for All test, published in the Swedish Design Research Journal, 2011
• Help secure good hand hygiene - the factory-sealed bottle with a new pump for every refill helps reduce the risk of contamination and protect the formulations all the way to the hands
• Reduce waste - the bottle is collapsible, leading to ​70% less waste volume (based on Essity test)
• 6 cans per box 1000 ml each Perfume Free fragrance Premium quality Color: Transparent Compatible with S4 dispensers

See full description
Specifications for Oil & Grease Liquid Soap (Pack of 6) - 424401
  • Colour
    Light Yellow
  • Fragrance
    Perfume Free
  • Product Type
    Liquid Soaps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome