Orange 2L - DEB7100966B

Orange 2L - DEB7100966B

Order Code: ZT1751622SCopy

£18.99 Inc VAT (20%)


Description

This solvent and silicone-free heavy duty hand cleaner is designed to effectively scrub, cleanse and moisturise hands. The product contains natural, non-abrasive scrubbers for a deep-down cleaning action designed to remove even ingrained oil, grease and grime as well as a moisturiser to help care for the skin. Supplied in a 2 litre bottle, the product is also lightly citrus scented.

Features and Benefits
• Formulated from a combination of non-ionic surfactants to remove oil, grease and general soilings with speed, even when deeply ingrained into the skin
• Product contains natural, non-abrasive cornmeal scrubbers which give a deep clean without causing pain or damaging the skin on the hands
• Natural scrubbers can be washed away without blocking drains or pipes
• Subtle citrus scent leaves hands smelling pleasant without being overpowering
• Solvent-free formula helps to prevent drying out and cracking of the skin that comes from regular washing
• Contains glycerine and wheatgerm extracts to help moisturise the hands as well as clean
• The rich creamy lotion quickly rinses off the skin, leaving no greasy after-feel for maximum comfort after use

Typical Applications
• Automotive
• Industrial
• Warehouses

See full description
Specifications for Orange 2L - DEB7100966B
  • MFR Part No.
    190592
  • Type
    Hand Cleanser
  • Size
    2L
  • Fragrance
    Citrus
  • Package Type
    Bottle
  • Product Type
    Workshop Hand Cleaning
  • Series
    Orange