Solopol Classic Pure 2L

Order Code: ZT1037514P

£16.99each Inc VAT (20%)
£67.96 minimum order value

Minimum order quantity: 4.
Get 3 in 6-9 working days

Description

This heavy-duty hand cleaning paste is formulated with natural scrubbing agents and moisturisers to effectively remove heavy oils, grease and water-based lacquers without drying out the skin.

Features and Benefits
• Effective solvent-free heavy-duty cleanser
• Hypoallergenic with a perfume-free and dye-free formulation
• Unique surfactant system lifts and removes soiling, leaving none behind as residue
• Non-tainting and suitable for use in food processing environments
• Fortified with emollients to moisturise and condition skin
• Astopon® natural scrubbing agent is easily rinsed away to biodegrade
• Silicone-free and suitable for use in painting and finishing environments
• Has no effect on the vulcanisation process in rubber production

Standards
• BS EN ISO 4120:2007
• DIN EN ISO/IEC 17025

Approvals
• EU Ecolabel: IE/030/003

See full description
Specifications for Solopol Classic Pure 2L
  • MFR Part No.
    SCP2LT
  • Fragrance
    Fragrance Free
  • For Use With
    Dispenser HVY2LDPEN
  • Pack Quantity
    1
  • Dispensing Method
    Manual
  • Series
    Pure
  • Size
    2L
  • Type
    Hand Cleaner
  • Package Type
    Refill Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome