Solopol Gritty Foam 3.25L Cartridge (Pack of 4) - GPF3L

Solopol Gritty Foam 3.25L Cartridge (Pack of 4) - GPF3L

Order Code: ZT4175891SCopy

£239.99 Inc VAT (20%)


Description

Ideal for use at the end of a heavy duty work period, Deb Gritty Foam wash removes most industrial contaminants from the skin, including; oils, greases and lubricants, as well as general dirt and grime, leaving the hands clean, fresh, soft and moisturised. An efficient hand-washing system, the cornmeal scrub ensures that every trace of dirt is removed, while the foam formula spreads quickly across the surface area. The foam is quickly and easily rinsed, helping to save time and water. For use with the Deb Gritty Foam 3.25 litre Dispenser.
Refill cartridge for use with the Deb Gritty Foam 3.25 litre dispenser
Non-abrasive cornmeal scrub is deep-cleaning, removing industrial dirt
Gentle on the skin, kind to the environment
Rich-cream foam feels good during and after use
Foam spreads rapidly once pumped for effective cleansing of the hands
Low surface tension formula is quick rinsing, reducing wash time
Capacity: 3.25 Litres
Supplied in a pack of 4

See full description
Specifications for Solopol Gritty Foam 3.25L Cartridge (Pack of 4) - GPF3L
  • Form
    Foam
  • Product Type
    Foam Wash
  • Capacity
    3.25L
  • Size
    3.25L
  • Volume
    3250ml
  • Colour
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome