WypAll Folded Paper Wipers - 18 Packs
0
1
2
3
4
5
6
7
8
9
10
11
12

WypAll Folded Paper Wipers - 18 Packs

Order Code: ZT1030448XCopy

£179.99 Inc VAT (20%)


Description

For easy, portable, heavy-duty cleaning, choose WypAll L40 quarterfolded wipes. Designed to lower costs and maximise absorption, these precision-engineered cloths are soft on hand but durable enough to quickly absorb and clean small to large liquid and oil spills on industrial surfaces without falling apart. Packaged in a splash-proof, water-repellent polybag. 18 Packs x 56 Quarter Fold White Cloths (1,008 Paper Wipers Total). product code 7471.

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for WypAll Folded Paper Wipers - 18 Packs
  • Sheet Width
    304mm
  • Series
    7471 Wypall X40
  • Sheets Per Sleeve
    56
  • Sheets Per Pack
    1008
  • Colour
    White
  • Sheet Length
    317mm
  • MFR Part No.
    7471
  • Number of Ply
    1
  • Sleeves per Box
    18
  • Fold Type
    Quarter Fold
  • Grade
    Medium
  • Sheets Per Roll
    1008
  • Pack Quantity
    18
  • Type
    Wiper Cloths
  • Number of Sheets
    56
  • Sleeves Per Pack
    18
  • Product Form
    Sheet
  • Roll Type
    Folded
  • Textured/Embossed
    No
  • Food Contact
    No
  • Hygienically Wrapped
    No
  • System
    L40
  • Dispenser Type
    Portable
  • Material
    Tissue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome