24222 Premium Snapper Handle Each

Order Code: ZT2620440S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Moerman Premium Snapper handle
The Premium Snapper handle is the latest innovation in our window cleaning range. It has a unique way of assembling the channel to the handle : through the easy click system known from our Combinator and Swivel handle.

Anti-slip material
Soft-touch bi-component grip
Stainless steel material
Easy click system for channel placement
Longer handle for a more ergonomic grip

This handle has the same grip as the Premium handle and is made of anti-slip bi-component material and stainless steel but is just that little bit longer to ensure a more ergonomic grip. The Premium Snapper handle is an innovative upgrade of the Premium handle.

See full description
Specifications for 24222 Premium Snapper Handle Each
  • Colour
    Blue
  • Product Type
    Squeegee Handles
  • Material
    Stainless Steel
  • Applications
    Window Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome