Aluminium Handle, Length 1400mm, 23mm

Order Code: ZT2688340S

£35.99each Inc VAT (20%)
£179.95 minimum order value
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.195%
10 +£32.3910%

Minimum order quantity: 5.

Description

Aluminium handle, length 1400 mm, 5+ items, 23 mm. Supplied = assembled. Material = aluminium. Length = 1400 mm. Width = 23 mm. Product type = handles. For all mop holders and rubber scrapers. Diameter 23 mm.

Specifications for Aluminium Handle, Length 1400mm, 23mm
  • Material
    Aluminium
  • Product Type
    Handles
  • Supplied
    Assembled
  • Width
    23mm
  • Length
    1400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome