Fixed Aluminium Handle 145cm

Order Code: ZT4272565S

£8.19each Inc VAT (20%)
£81.90 minimum order value

Minimum order quantity: 10.

Description

The Ultraspeed Universal Aluminium Handle is a robust yet lightweight cleaning tool, offering good performance with its 145cm length. It features an ergonomic rounded hand grip for comfortable, secure handling.

Features and Benefits
• Strong and easy to move
• Ensures comfort and control
• Handle to fit Vileda Frame VDA9078812F

Notes
For use with

See full description
Specifications for Fixed Aluminium Handle 145cm
  • Series
    Ultraspeed
  • MFR Part No.
    119968
  • Colour
    Silver
  • Length
    1.45m
  • Material
    Aluminium
  • Fitting Type
    Screw
  • For Use With
    Ultraspeed Mops

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome