Handle Cover, Ergonomic Soft Grip, Black

Order Code: ZT2736371S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Handle cover, ergonomic soft grip, black. Supplied = assembled. Material = neoprene, foam. Colour = black. Product type = accessories. Made of neoprene foam with full length zip. Length 595 mm. Inner diameter approx. 22 mm.

Specifications for Handle Cover, Ergonomic Soft Grip, Black
  • Product Type
    Accessories
  • Material
    Neoprene, Foam
  • Colour
    Black
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome