Microtex Flatmop Frame 40cm Each

Order Code: ZT2620653S

£15.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.290%
5 - 9£14.684%
10 - 19£14.078%
20 +£13.4612%


Description

JanSan® Microtex Flatmop Frame 40cm for use with Microtex mopping system Swivel head for cleaning hard-to-reach areas. Aluminium Velcro Backed Frame Ultra thin lightweight frame very easy to use
Specification: - Weight: 275g - Frame Size: 40cm - Frame Type: Hook and loop - Size: 40x8cm

Specifications for Microtex Flatmop Frame 40cm Each
  • Material
    Aluminium
  • Colour
    Silver
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome