Universal Wooden Handle Tapered End 55" 140cm x 28mm Each

Order Code: ZT3085082S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

JanSan Universal Wooden Handle 59" 150cm x 28mm
- A sturdy 59" wooden handle with a 1.1" diameter, FSC® certified.- Designed to fit a wide variety of traditional brooms and wider 28mm push fit mops.- Reliable, robust and easy to use, the wooden construction is both hard wearing and more comfortable on the hands, making it ideal for extended and extensive use.- A standard wooden brush and mop handle, measuring 1500mm (59") x 28mm (1.1") wide, for use with a variety of brush and mop heads.
Features Benefits/strong- One end of handle rounded for a more comfortable grip when in use.- Wooden universal mop and broom handle- Highly durable and robust- Gentle on the hands- Durable wooden construction- Height 150cm/4.92ft long- Width 28mm- Material Pine- Sold individually.

See full description
Specifications for Universal Wooden Handle Tapered End 55" 140cm x 28mm Each
  • Material
    Pine
  • Product Type
    Wooden Handle
  • Type
    Universal Wooden Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome