VERIBOR Plate Clamper, 2 Head Aluminium Body With Lever Suction Holders, Discs Ø120mm

Order Code: ZT2678404S

£699.99 Inc VAT (20%)


Description

VERIBOR plate clamper, 2 head aluminium body with lever suction holders, discs 120 mm, 1+ items. Supplied = assembled. Number of heads = 2 pcs. Material = aluminium. Product type = plate clampers. For millimetre accurate clamping, opening and closing of large, smooth plates. Easy to handle and high quality workmanship. Made of aluminium and therefore particularly light. Also particularly suitable for bonding the front of worktops and counters. Suitable for all materials with even and gas tight surfaces such as glass, plastic, metal, coated wood, marble, etc. The vacuum is created by flipping the levers on the plate clamper. The suction heads must be pressed firmly on the surface to be lifted with the rubber discs slack. When the lever is thrown, the resistance of the vacuum generation must be clearly felt. The spindle allows the material to be drawn together or pushed apart as needed. The eccentric lever on the side can be used to compensate any height differences of the plates. Case not included in the delivery.

See full description
Specifications for VERIBOR Plate Clamper, 2 Head Aluminium Body With Lever Suction Holders, Discs Ø120mm
  • Material
    Aluminium
  • Product Type
    Plate Clampers
  • Supplied
    Assembled
  • No. of Heads
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome