0
1
2

Dust Suppression Water Tank 14L

Order Code: ZT1202551S

£50.99 Inc VAT (20%)


Description

Worksafe® dust suppression tank with 14L working capacity. Effective at supressing dust while using cut-off saws, bench saws and floor saws in all working environments. Automatic pressure release valve stops pressure building higher than 3bar for optimum use. Before use 20 full pumps will allow for 1-1½ minutes of operation. Includes attached strap for easy transportation, a 3m hose with quick release coupling and a spare set of washers.

See full description
Specifications for Dust Suppression Water Tank 14L
  • MFR Part No.
    DST14
  • Weight
    1.75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome