Bed Bug Killer Spray 500ml

Bed Bug Killer Spray 500ml

Order Code: ZT1729903SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Zero In Bed Bug Killer Spray 500mlBed Bug Killer Spray from Zero In is an effective way to control both bed bugs and dust mites on mattresses, and it can also be used on furniture and floor areas.It has been specially formulated for use on and around sleeping areas. Due to the persistent nature of bed bugs, affected areas may need to be treated more than once in the event of heavy infestations.Features: Kills bed bugs and dust mites Helps to prevent allergies Long lasting protection Odour-free treatment Contains cypermethrin Zero In Bed Bug Killer Spray 500ml Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Bed Bug Killer Spray 500ml
  • Pack Quantity
    1
  • Use For
    Bed Bug
  • Type
    Pest Control
  • Capacity
    500ml
  • Usage
    Indoors
  • Style
    Trigger Spray