Jeyes C39 Power Oven & Grill Cleaner 750ml 6 x 750 ml

Order Code: ZT2620376S

£43.99 Inc VAT (20%)


Description

Power Oven & Grill Cleaner


- Powerful caustic cleaner for ovens and grills

- Powerful foaming caustic cleaner - For ovens, grills and hot plates - Also suitable for cleaning of fryers and grill extractors when diluted - Removes
baked on grease and carbon deposits


Directions

- DO NOT USE ON ALUMINIUM, GALVANISED METAL, LINOLEUM OR PAINTED SURFACES

- Ensure temperature of surface is less than 70?C (Optimum 60-70?C)

- Switch off appliance Oven & Grill Cleaning - Spray and even layer of neat product directly onto the surface or equipment

- Leave for 5-30 minutes depending on the level of soiling

- Agitate with brush or scouring pad - Wipe off with clean, damp cloth and rinse thoroughly with warm water Fryer Cleaning

- Drain all oil and close valve

- Fill with water to just below the oil fill level

- Add 500ml of C39 Power Oven Cleaner to every 10 litres of water (1:20)

- Switch on fryer and bring to a controlled boil for 15-30 minutes

- Allow to cool then drain fryer and scrub remaining residues from surfaces and heating elements with a brush or scouring pad Grill Extractor Cleaning

- Make a diluted solution of 50-100ml C39 Power Oven & Grill Cleaner to every litre of hot water (1:10 - 1:20)

- Dismantle the grill extractor and place parts to soak in the solution

- Leave for 15-60 minutes depending on the level of soiling

- Remove from solution and rinse thoroughly with clean water and allow to air dry

Price based on case of 6 x 750ml ** please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6**

See full description
Specifications for Jeyes C39 Power Oven & Grill Cleaner 750ml 6 x 750 ml
  • Size
    750ml
  • Product Type
    Oven Cleaner
  • Colour
    Cleaner
  • Material
    Equipment & Drain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome