Oven and Grill Revamp Kit 600ml

Order Code: ZT3961762S

£24.99 Inc VAT (20%)


Description

HG Oven and Grill Revamp Kit 600ml: Restore Your Kitchen Shine Like New!
Tackle tough grime with the HG Oven and Grill Revamp Kit! This powerful, complete kit is your secret weapon for conquering even the most stubborn baked-on stains and burnt residue on your oven, grill, baking trays, barbecue grills, and planchas.

Say goodbye to:

Burnt-on grease: No more scrubbing endlessly! The thick, clinging gel formula penetrates and dissolves tough stains effortlessly.
Baked-on food remains: From cheese spills to caramelized sugar, this kit tackles even the most challenging messes.
Discolored surfaces: Restore your oven and grill to their former glory with a sparkling clean finish.
What's included:

600ml Oven and Grill Soaking Gel: The heavy-duty formula clings to vertical surfaces for maximum cleaning power.
Resistant Brush: Easily apply the gel and scrub away stubborn grime.
Special Oven Sponge: Wipes away loosened dirt and polishes surfaces to a shine.
Protective Plastic Gloves: Keep your hands safe while tackling tough cleaning tasks.
Why choose HG Oven and Grill Revamp Kit?

Safe and effective: Formulated for various oven and grill materials, including enamel, stainless steel, and glass.
Complete kit: Everything you need for a thorough clean in one convenient package.
Fast and easy to use: Apply, soak, and wipe away for effortless cleaning.
Long-lasting results: Enjoy a sparkling clean oven and grill for longer.

See full description
Specifications for Oven and Grill Revamp Kit 600ml
  • Type
    Oven Cleaning
  • Size
    600ml
  • Cleaner Type
    Oven & Grill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome