Stainless Steel Cleaner 300ml

Stainless Steel Cleaner 300ml

Order Code: ZT3961726SCopy

£8.29 Inc VAT (20%)


Description

Effortless Brilliance for Stainless Steel, Chrome, and Aluminum:

Introducing the HG Stainless Steel Cleaner 300ml, your one-stop shop for sparkling surfaces. This powerful formula effortlessly tackles grease, dirt, and fingerprints, leaving behind a streak-free shine that lasts.

More than just a Stainless Steel Cleaner:

Versatile: Not just for stainless steel! Use it on chrome, aluminum, cooktops, backsplashes, appliances, and more.
Fast-Acting: Cleans quickly and efficiently, saving you time and effort.
Streak-Free Finish: No more frustrating streaks or smudges, just a polished, professional look.
Protective Layer: Leaves an invisible barrier to repel future dirt and fingerprints, making cleaning easier next time.
Safe and Gentle: Safe to use on most surfaces, and gentle enough for everyday cleaning.
Benefits You'll Love:

Effortless Cleaning: Say goodbye to scrubbing and elbow grease. This cleaner does the work for you.
Long-Lasting Shine: Enjoy a beautiful, streak-free finish that lasts.
Protects Surfaces: Keeps your stainless steel, chrome, and aluminum looking their best.
Time-Saving: Cleans quickly and efficiently, so you can get back to what matters.
Versatile Application: Use it on a variety of surfaces throughout your home.

See full description
Specifications for Stainless Steel Cleaner 300ml
  • Type
    Stainless Steel Cleaner
  • Size
    300ml
  • Cleaner Type
    Stainless Steel