Suma Freeze D2.9 Ready to Use Freezer Cleaner 5L - Pack of 2

Order Code: ZT4171797S

£209.99 Inc VAT (20%)


Description

Suma Freeze D2.9 Ready to Use Freezer CleanerSuma Freeze D2.9 is a ready-to-use product for the manual or automatic cleaning of all types of surfaces encountered in deep freezers, including floors, walls and doors, at temperatures down to -25∞C.Suma Freeze D2.9 is a ready-to-use cleaner suitable for all surfaces in deep freezers.A special blend of solvents makes it suitable for temperatures down to -25∞C.The selected blend of surfactants ensures very efficient cleaning even at low temperatures.Suma Freeze D2.9 is a non classified product.Product can be used without prior thawing of the freezer.No dilution necessary, since it is ready-to-use.High cleaning power due to highly active ingredients.Useable on all commonly in freezers encountered materials, which are resistant to solvents.Suitable for use in combination with wet-vacuum machines.SpecificationsBrand - SumaDispensing System - Ready-to-use

See full description
Specifications for Suma Freeze D2.9 Ready to Use Freezer Cleaner 5L - Pack of 2
  • Product Type
    Freezer Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome