4 Arm Outdoor Dryer 45m

Order Code: ZT4964409S

£72.99 Inc VAT (20%)


Description

Vileda 4 Arm Outdoor Dryer 45m This Hills 45m 4 arm Portadry is a heavy-duty clothes line that is both weatherproof and durable This Hills dryer comes with 45 metres of drying line that will hold a large amount of laundry and the large 2 95m turning diameter will give your washing a good fast drying time This dryer has strong easy clean steel core lines It also has an easy to operate hoist system, which is easily raised and lowered by the centre slide mechanism on the centre pole, which has a 3 position clip The dryer is also fitted to a 32mm main support pole and comes complete with ground socket, both are strong and weatherproof

See full description
Specifications for 4 Arm Outdoor Dryer 45m
  • Product Type
    Outdoor Dryer
  • Material
    Steel
  • Type
    4 Arm Outdoor Dryer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome