Laundry Sack, For Laundry Cupboard, Pack Of 5

Order Code: ZT2717860S

£519.99 Inc VAT (20%)


Description

Laundry sack, for laundry cupboard, pack of 5. Supplied = assembled. Width = 400 mm. Height = 1400 mm. Length = 500 mm. Product type = special waste sacks. Pack of 5.

Specifications for Laundry Sack, For Laundry Cupboard, Pack Of 5
  • Product Type
    Special Waste Sacks
  • Pack Quantity
    5
  • Supplied
    Assembled
  • Width
    400mm
  • Height
    1400mm
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome