2K Floor Coating, 5 Litre Bucket, Stone Grey

Order Code: ZT2734513S

£339.99 Inc VAT (20%)


Description

2K floor coating, 5 litre bucket, stone grey. Supplied = assembled. Colour = stone grey RAL 7030. Contents = 5 l. Hazard class = GHS07, GHS08. Product type = floor coatings. Adheres to concrete, cement, asphalt, composite stone and open-pored tiles. Largely resistant to oil, solvents and cleaning agents. Dirt resistant, easy to clean. Resistant and durable. Suitable for forklifts. Two-component paint as a coating. For high-traffic factory and workshop floors, warehouse or sales rooms in indoor areas. Easy to apply with brush, roller or sprayer. A roller should be used for uniform application on large surfaces. Min. ambient drying temperature 20 °C: dust dry after 3 hours, can be walked on after 24 hours, cures completely after 5 days. Please note When applying to substrates, drying time and adhesion should be tested first. 5 litre bucket (= 3.9 litres paint + 1.1 litres hardener) for approx. 20 - 25 m².

See full description
Specifications for 2K Floor Coating, 5 Litre Bucket, Stone Grey
  • Colour
    Light Grey
  • Product Type
    Floor Coatings
  • Hazard Class
    GHS07, GHS08
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome