Heavy Duty Bucket 14L Black VOW/BUCKET.01

Order Code: ZT1543562S

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.854%
10 - 19£5.608%
20 - 49£5.3612%
50 +£5.1216%


Description

With a spout to make pouring easier, this durable and hard-wearing 14 litre bucket is perfect for a variety of cleaning and liquid transportation uses. Featuring a durable plastic construction, you never have to worry about any deterioration in the quality of your bucket, even if you are using it regularly. The roller grip handle provides a more comfortable grip and offers support when carrying.
Durable bucket for heavy duty use
Roller grip handle for extra support
Hardwearing and durable plastic
Capacity: 14 litres
Colour: Black

See full description
Specifications for Heavy Duty Bucket 14L Black VOW/BUCKET.01
  • MFR Part No.
    CX01119
  • Weight
    0.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome