Suspension Bracket For Buckets, Length 370mm, Stainless Steel

Order Code: ZT2687904S

£99.99 Inc VAT (20%)


Description

Suspension bracket for buckets, length 370 mm, stainless steel. Supplied = assembled. Colour = metallic. Material = stainless steel. Height = 50 mm. Length = 370 mm. Width = 80 mm. Product type = accessories for waste collectors. A small hook on the bracket can be used to hold a lid or a brush, thereby ensuring perfect hygiene. The suspension bracket can also hold upside-down 6 l, 12 l and 20 l buckets after cleaning. FDA compliant raw materials (CFR 21) Wall bracket/suspension bracket for buckets, 370 mm long. This bracket holds the VIKAN 6 l and 12 l buckets when they are being filled.

See full description
Specifications for Suspension Bracket For Buckets, Length 370mm, Stainless Steel
  • Material
    Stainless Steel
  • Colour
    Metallic
  • Product Type
    Accessories for Waste Collectors
  • Supplied
    Assembled
  • Height
    50mm
  • Length
    370mm
  • Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome