Wet Mop Trolley, 2 X 27 L Double Mobile Buckets With Push Bar, And Metal Frame

Order Code: ZT2738674S

£229.99 Inc VAT (20%)


Description

Wet mop trolley, 2 x 27 l double mobile buckets with push bar, and metal frame. Supplied = pre-assembled, final assembly by customer. Cleaning trolley set = mop wringer. Frame material = metal, chrome plated. Height = 540 mm. Colour = grey. Number of buckets = 2x27 l. Length = 430 mm. Width = 730 mm. Finish = profiled. Wheel fittings = swivel castors. Wheel bearing = ball bearing. Product type = double mobile buckets. Bumper discs. Easy running, profiled ball bearing swivel castors. Detachable, durable professional mop wringer made of plastic. Robust, chrome plated metal frame. Chassis with rubber tyred metal swivel castors and bumper discs. Two mops buckets distinguished by colour and robust double jaw mop wringer. Cleaning agents available online or upon request.

See full description
Specifications for Wet Mop Trolley, 2 X 27 L Double Mobile Buckets With Push Bar, And Metal Frame
  • Colour
    Grey
  • Product Type
    Double Mobile Buckets
  • Frame Material
    Metal, Chrome Plated
  • Wheel Fittings
    Swivel Castors
  • No. of Buckets
    2x27 L
  • Height
    540mm
  • Finish
    Profiled
  • Wheel Bearing
    Ball Bearing
  • Length
    430mm
  • Width
    730mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome