413960 Micro-Fibre Mega Mop

Order Code: ZT3079526S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Application: Cleaning.
Colour: Blue.
Colour: Blue/white.
Handle Length cm: 120.
Handle Length in: 48.
Handle Length mm: 1200.
Handle Material: Mild steel/polypropylene.
Handle Type: Full pole.
Mop Head Weight g: 154.
Mop Material: Microfibre.
Pack Quantity: 12.
Product Type: Mops.Super absorbent microfibre pockets. Lifts and traps dirt with minimum effort. L x W x D: 1455 x 120 x 70mm.

See full description
Specifications for 413960 Micro-Fibre Mega Mop
  • Pack Quantity
    12
  • Colour
    Blue/White
  • Material
    Microfibre
  • Handle Length
    120cm
    48in
    1200mm
  • Head Weight
    154g
  • Handle Material
    Mild steel/polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome