Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Heads
568g Kentucky Mop Head
By Cotswold
2 Reviews
Order Code:
ZT1030091X
£4.02
Inc VAT (20%)
Quantity
Price
Discount
1 - 2
£4.02
4%
3 +
£3.85
8%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
4.02
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-heads/568g-kentucky-mop-head/p/ZT1030091X
Add to quotation
Schedule an order and save 5%
View all Mop Heads
Description
Cotton twine with heavy duty stitched centres. Handles available separately. Ask for details.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 568g Kentucky Mop Head
Mop Head Material
Cotton Twine
MFR Part No.
CR/KMCE.PY56
Colour
White
For Use With
Cotswold Kentucky Style Mop Handles
Material
Cotton
Application
Industrial
General Purpose
Outdoor
Indoor
Fitting Type
Clip
Type
Cut End Mop Head
Dry Mop Head
Wet Mop Head
Handle Material
Aluminium
Wood
Head Colour
White
Head Weight
568g
Series
Kentucky
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome