Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Heads
Big White Mop Head Non-Woven Green 120g - 0909015
By Ace & K
Order Code:
ZT4188676S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-heads/big-white-mop-head-non-woven-green-120g-0909015/p/ZT4188676S
Add to quotation
View all Mop Heads
Description
Unbranded Big White Mop Head Non-Woven Green 120g - 0909015 Dd 909015
Tags:
#BulkDiscount
Specifications
Specifications for Big White Mop Head Non-Woven Green 120g - 0909015
Type
Brooms, Mops & Buckets
Colour
Green
Product Type
Mop Head
Colour System
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome