Micro-Fibre Flat Mop Complete 30CM

Order Code: ZT3080113S

£102.99 Inc VAT (20%)


Description

Colour: White.
Handle Type: Telescopic.
Product Type: Mops.
Size cm: 30.
Size in: 12.Advanced cleaning without chemical solutions. Angle adjustable frame to suit walls or floors. Telescopic handle for ergonomic cleaning. Advanced microfibre technology mopheads with abrasive but non-scratch filaments. Complete with tear-off colour-coded tags.

See full description
Specifications for Micro-Fibre Flat Mop Complete 30CM
  • Colour
    White
  • Size
    30cm
  • Product Type
    Mop
  • Material
    Microfibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome