PY Kentucky Mop 450g/16oz Colour Coded

Order Code: ZT4069467S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.756%


Description

PY Kentucky 16oz Colour Coded MopPY Kentucky Mop Natural Stayflat Yarn 450g/16oz (Pack of 1)  This traditional large Kentucky mop head with natural stayflat yarn provides greater coverage, ideal for large areas, effective on a variety of hard surface floors. With hardwearing, thick absorbent yarn for everyday use. The stayflat band keeps the yarn flat on the floor surface, enabling the mop to cover a larger floor area, the loop end reduces linting and tangling when in use. Large mop head for greater cleaning coverageColour Coded so remove colours that are not applicable . 450g Kentucky Mop head for use with mop handle and clip (sold separately) Ideal for cleaning commercial and public spacesNatural yarnWashablePack of 1

See full description
Specifications for PY Kentucky Mop 450g/16oz Colour Coded
  • Type
    Brooms, Mops & Buckets
  • Form
    Mop Head
  • Size
    450g
  • Material
    PY Yarn
  • Colour System
    All

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome