0
1

Replacement Sleeves for "V" Sweeper (Pr)

Order Code: ZT1254821X

£17.99 Inc VAT (20%)


Description

Fast and efficient, a V-Sweeper Mop can dust and sweep floors, picking up dust and small debris in quick time. It is especially useful in large and frequently used areas, like corridors and halls, where the scissor-like action covers large surface areas in a jiffy.

The synthetic material in these replacement sleeves generates static electricity to attract dust and dirt, holding it in place to achieve great cleaning results.

Features and Benefits
• Quick and easy to attach for reduced downtime
• Machine washable for longevity and value for money
• Offers faster results than a sweeping brush or vacuum cleaner

Typical Applications
• Schools
• Large corridors
• Halls
• Large commercial areas

Notes
• Replacement sleeves only - V-Sweeper and frame sold separately

See full description
Specifications for Replacement Sleeves for "V" Sweeper (Pr)
  • Pack Quantity
    2
  • Colour
    White
  • MFR Part No.
    TTRH/2
  • For Use With
    V-sweeper Brush
  • Type
    Dry Mop Head
  • Application
    Indoor
    Dusting
  • Material
    Synthetic Yarn
  • Fitting Type
    Slip on
  • Head Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome