Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Heads
Sweeper 60cm Red Head Only
By SYR
Order Code:
ZT5537888S
£9.99
Inc VAT (20%)
£10.99
9% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-heads/sweeper-60cm-red-head-only/p/ZT5537888S
Add to quotation
View all Mop Heads
Description
60cm Red Sweeper Head
Tags:
#NewProduct
#ReducedPrice
Specifications
Specifications for Sweeper 60cm Red Head Only
Width
60cm
Product Type
Sweeper Head
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome