Ultraspeed Pro Microlite Mop Pad 40cm Each

Order Code: ZT2426373S

£14.99 Inc VAT (20%)


Description

The latest product in cleaning technology. Crafted as a microfiber cleaning pad to be used as part of any quality wet flat mopping system, the pad itself is designed to pick up dirt and dust with ease meaning that anyone can use this to effectively clean a multitude of floor surfaces. The unique press fastens to the mop via a recognisable multi-coloured tag to make wringing an easier process for cleaning staff, allowing floors to dry faster; overall reducing accidents and access issues within your building or workspace. Ideal for cleaning up corridors, kitchens and bathrooms in offices, shops or restaurants, the hygiene benefits of the Vileda Professional range make this Micro Mop Pad a must-have for any cleaning kit.

See full description
Specifications for Ultraspeed Pro Microlite Mop Pad 40cm Each
  • Colour
    White
  • Material
    Kit
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome