Ultraspeed Pro Microlite Ready to Go Kit 40cm Each

Order Code: ZT2426592S

£49.99 Inc VAT (20%)


Description

UltraSpeed Pro MicroLite Mop


An effective, easy to use all-purpose microfibre mop for general cleaning
of sealed and smooth floors. The combination of 100 % Polyester Microfibre
material and Polyamide Abrasive strips easily removes stubborn dirt.


MicroLite has a low overall weight, which reduces laundry costs as more
mops go into each wash cycle. Each MicroLite mop can be machine washed over
250 times at 70?C.


Performance made easy!


Ultra Speed is the complete wet flat mopping system that combines intensive
microfibre cleaning with a revolutionary high performance press. The system
is so easy to use that anyone can start cleaning without the need for
training.


The unique press wrings out more water than traditional gear presses,
allowing floors to dry faster and be back in use quicker ? vital in high
traffic areas.


The unique strip fastening of mops means there is no need to remove them
for wringing.


All purpose microfibre mop for intensive cleaning. Polyamide stripes for
easy cleaning of stubborn dirt.


Colour coding tabs for user to indicate the correct area of cleaning;


Washrooms - Red


General Areas - Blue


Catering/Kitchens - Green


Clinical - Yellow


Developed for all general floor cleaning tasks. All systems feature a
simple to use press, integrated handle holders and an easy to manoeuvre
chassis.


For use on heavily soiled surfaces, unstructured floors, tiles etc. The
looped yarn construction takes the shape of any floor, removing trapped
dirt and the external fringes collect and remove all loose dirt particles.


Excellent for spill pick up with the capacity to pick up over 500 ml in
between each wringing process saving time. Additionally Trio mop is highly
durable and machine washable over 500 times at 95?C.


Ultraspeed Pro Aluminium Handle, Frame and Microlite Pad.

See full description
Specifications for Ultraspeed Pro Microlite Ready to Go Kit 40cm Each
  • Material
    Kit
  • Colour
    Multicolour
  • Product Type
    Flat Mopping Systems
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome