180g Hygiene Socket Mop Head Red 103061RD

Order Code: ZT1544096S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Designed for long lasting performance across all kinds of mopping and cleaning, these mop head are washable and re-usable for a cost effective way to improve your mopping results. The cloth loops are highly effective at picking up dirt and grime, and the threaded socket screws easily onto the handle for a secure fit. Supplied with colour socket and mop band enabling systems to reduce cross-contamination of areas.
Hygiene socket 180g mop head
Colour coded with threaded socket screws onto handle
Circular profile looped mophead with colour coded band
Colour-coded for area-specific cleaning
Machine washable for renewable freshness
Mop handle sold separately
Colour: Red

See full description
Specifications for 180g Hygiene Socket Mop Head Red 103061RD
  • MFR Part No.
    CNT00745
  • Product Type
    Mop Head
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome