0
1

Complete Mops


£6.99 Inc VAT (20%)

See 2 Product Variants
£6.99

Description

For economical cleaning, these complete mops from Kennedy® are a perfect choice. Made with pure yarn, the cut end mop head is highly absorbent and effective both wet and dry. While the durable wooden stale is durable and allows for maximum pressure to be applied on heavily soiled floors.

Features and Benefits
• Available in various sizes to suit individual needs
• Gives excellent results on a wide variety of jobs
• Durable and cost-effective for longevity
• Made from biodegradable materials for environmental assurance

Typical Applications
• Commercial
• Domestic
• Catering
• Education

Feature Attributes

Overall Length:
152 mm
Handle Material:
Wood
Mop Head Material:
Pure Yarn
Handle Length:
152cm
Mop Type:
Cut End Mop
Head Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome