Dust Mop, Acrylic, Width 600mm

Order Code: ZT2688459S

£50.99each Inc VAT (20%)
£254.95 minimum order value

Minimum order quantity: 5.

Description

Dust mop, made of acrylic, 5+ items, width 600 mm. Supplied = assembled. Product type = mops. Material = acrylic. Width = 600 mm. Colour = blue. Weight = 0.2 kg. For dry cleaning of medium-sized surfaces. With pockets. Material acrylic. Width 600 mm.

Specifications for Dust Mop, Acrylic, Width 600mm
  • Supplied
    Assembled
  • Material
    Acrylic
  • Colour
    Blue
  • Product Type
    Mops
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome