Dust Mop, with Pockets, Width 600mm

Order Code: ZT2688545S

£33.99each Inc VAT (20%)
£169.95 minimum order value

Minimum order quantity: 5.

Description

Dust mop, with pockets, 5+ items, width 600 mm. Supplied = assembled. Product type = mops. Material = cotton. Type of mounting = pockets. Width = 600 mm. Colour = white. Weight = 0.24 kg. For dry cleaning of medium-sized surfaces. With pockets. 100% cotton. Width 600 mm.

Specifications for Dust Mop, with Pockets, Width 600mm
  • Supplied
    Assembled
  • Material
    Cotton
  • Mounting Type
    Pockets
  • Colour
    White
  • Product Type
    Mops
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome