Floor Mop Holder, 2-piece, Width 80mm

Order Code: ZT2739013S

£63.99 Inc VAT (20%)


Description

Floor mop holder, 2-piece, width 80 mm. Supplied = assembled. Product type = mop holders. Material = metal, plastic. Type of mounting = universal clamp. Height = 1400 mm. Width = 80 mm. Colour = grey. Scope of delivery = floor mop holder, chrome plated handle. Weight = 0.9 kg. Floor mop holder in grey, for floor mops with 80 mm wide edge binding, 2-piece chrome plated handle included.

Specifications for Floor Mop Holder, 2-piece, Width 80mm
  • Product Type
    Mop Holders
  • Material
    Metal, Plastic
  • Supplied
    Assembled
  • Mounting Type
    Universal Clamp
  • Colour
    Grey
  • Width
    80mm
  • Height
    1400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome