Pulse Micro-Fibre Scrubber Mopping Yellow Kit 40cm Each

Order Code: ZT2425674S

£183.99 Inc VAT (20%)


Description

Rubbermaid Hygen™ Pulse™ Microfibre Mop Kit, Single-sided
The Rubbermaid Commercial HYGEN™ PULSE™ Single-Sided Mop Kit cleans more square feet in less time. Industry-best microfiber, onboard reservoir, and use-controlled release of solution mean cleaner floors faster, easier, and more effectively.
Clean more square feet in less time with the HYGEN™ PULSE™ Mop Industry-best microfiber, onboard reservoir, and use-controlled release of solution mean cleaner floors faster, easier, and more effectively Advanced hook-and-loop backing holds-up use after use as well as under the harsh daily laundering conditions to ensure the pads are securely attached Color coded tabs help reduce cross contamination by differentiating areas of use throughout a property Double finished edges retains mop shape with use over time
Kit Includes:Rubbermaid Pulse Kit with 2 x Microfibre Scrubber Mops 40cm

See full description
Specifications for Pulse Micro-Fibre Scrubber Mopping Yellow Kit 40cm Each
  • Product Type
    Flat Mopping Systems
  • Material
    Microfibre
  • Colour
    Yellow
  • Size
    40cm / 16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome